Beli digital recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Perekam Suara Digital Voice RecorderDeskripsi:Alat perekam suara atau audio recorder ini memiliki banyak kegunaan seperti untuk wawancara, merekam hasil rapat, serta merekam suara dan lagu. Perekam suara dari Taffware ini dapat menjadi pilihan terbaik karena dapat merekam suara dengan jelas dan jernih. Memiliki file format WAV, yang merupakan format file berkualitas tinggi apabila dibandingkan dengan format MP3atribut:
- Dimensions (cm): 9.8x3.3x1.2
- I/O Ports: Jack 3.5 mm & Micro USB
- Signal to Noise Ratio (dB): Sekitar 70
- Battery Capacity (mAh): 220
- Recording Formats: WAV
- Bit Rate Recording: 1536 Kbps
- Material: Plastic
- Music: MP3
- Operating System Compatibility: Windows 7 atau Lebih
- Record Source: Rekaman Telepon, MIC Internal
- Record Storage: Perekaman Berkualitas Tinggi Selama 96 Jam / Perekaman Normal Selama 136 Jam
- MONARCH Chartless Digital Recorder Accessoriesatribut:
- Brand: MONARCH
- Package Quantity: 1
- SONY Digital Voice Recorder TX SeriesDeskripsi:Capture meetings, talks and voice memos easily, with the ICD-TX800 Digital Voice Recorder. Compact and portable, it comes with 16GB of built-in memory and goes from ‘off’ to ‘record’ mode with just one touch. It can even be controlled from across the room with the REC Remote smartphone app or supplied remote control. - Compact, portable design with convenient pocket clip - Store maximum 5000 files with 16GB built-in memory - Clear recordings from the built-in microphone - Built-in micro USB connector - cable supplied - Intelligent noise cut playbackatribut:
- Memory Size (GB): 16
- Battery Type: Li-ion
- Recording Format: LinearPCM/MP3
- Playback Format: MP3/WAV/WMA/AAC
- Unit Digital Non-Accident RecorderDeskripsi:-Possible to switch easily by just pushing and turning the number board of the recording table with your finger.atribut:
- Allowable Weight (daN): 58
- Allowable Weight (kgf): 60
- Wheel Diameter D (mm): 100
- Wheel Width (mm): 25
- Mounting Height H (mm): 139 to 127
- Shaft Length L (mm): 72
- Pipe Diameter d (mm): 22
- Wheel Materials: U urethane(UR)
- Saramonic RecorderDeskripsi:Saramonic SR-R1 adalah perekam praktis mini, dilengkapi dengan mikrofon lavalier DK3A profesional. Ia menawarkan rekaman audio digital berkualitas profesional dan mendukung standar industri hingga format file 48kHz/16bit.WAV. Ini kompatibel dengan hampir semua perangkat lunak pengeditan audio atau video.Isi Dalam Paket :1x SR-R1 Miniature Handy Recorder1x DK3A Lavalier Microphone1x Type-C to USB-A Cable1x Micro SD Card (8G)1x Carrying Pouch1x Belt Clipatribut:
- Recording Channel: 2
- Recording Format: WAV
- Playback Format: WAV
- A/D conversion: 24-bit,128x oversampling
- D/A Conversion: 24-bit,128x oversampling
- Signal Processing (bit): 32
- Audio Input Connector: 3.5mm Line In/MIC IN
- Battery Runtime (hour): 5
- Dimensions (mm): 58×17.8×65
- External Power Supply Connector: Type-C
- Gain Level (dB): 36
- Input Level (ohm): 2000
- LCD: 128×32
- Line Output: 3.5mm headphone output
- Output Impedance (ohm): 2000
- Power Requirements: 1pcs AAA battery or DC 5V USB power
- Recording Media: Micro SD card(up to 128GB)
- Signal Processing (dB): -28
- Weight (g): 65.6
- T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Caseatribut:
- Accessories: Temperature and Humidity Sensor (THA -3001)x1 piece, Vinyl Case for thermo-hygrometer recorder
- Vinyl Case Material: PVC
- Cole Parmer Two-Channel Electronic Paperless RecorderDeskripsi:This electronic digital paperless recorder offers two universally configurable isolated inputs for measuring DC voltage, DC current, thermocouples, RTDs as well as frequency and pulse inputs. Unit includes four internal alarm setpoints, two alarm relay outputs, one digital control input, and a maximum sample storage rate of 100 samples per second that can be set for both channels allowing you to capture short process signal anomalies.The pushbutton menu interface allows simple set up and the bright LCD display is easy to read and can be configured to display real-time data in digital or trend formats. Store large amounts of data (up to 2 gigabytes) with the optional Compact Flash cards.USB communication model (80816-02) provides access to data stored on Compact Flash cards or the ability to collect real-time data via USB port and included cable. Select the Ethernet communication model (80816-04) allowing you network access to data card files utilizing 10/100BaseT Ethernet via the RJ45 connector mounted on the back of the recorder.The optional Navigator software makes reviewing, printing and exporting your data simple. Software will automatically start up Excel, convert historical data, load data into an organized spreadsheet along with displaying scales, date and time stamp information.Whats included: Navigator Lite software demo, power supply (100 to 240 VAC, 50/60 Hz), and a 6-ft power cord.atribut:
- Number of Channels: 2
- Chart Type: Digital
- Chart Speed: 0.75 inches/second to 1 inch/10 hours
- Maximum Temperature (°F): 1830
- Minimum Temperature (°F): -148
- Maximum Temperature (°C): 1000
- Data Logging: Compact flash drive [2 GB]
- Display Type: LCD (160 x 80 pixel)
- Maximum Current Input (DC): 50
- Maximum Input (VDC): 25
- Maximum Operating Temperature (°F): 122
- Minimum Current Input (DC): None
- Minimum Input (VDC): None
- Minimum Operating Temperature (°F): -14
- Minimum Temperature (°C): -100
- Output Type: 1 SPST relay (0.5 A)
- Sampling Rate: 10 milliseconds per channel
- Temperature Accuracy: ±0.1% of reading
- Temperature Resolution: 0.025% full-scale
- Width (inch): 3 25/32
- Cole Parmer Two-Channel Electronic Paperless RecorderDeskripsi:This electronic digital paperless recorder offers two universally configurable isolated inputs for measuring DC voltage, DC current, thermocouples, RTDs as well as frequency and pulse inputs. Unit includes four internal alarm setpoints, two alarm relay outputs, one digital control input, and a maximum sample storage rate of 100 samples per second that can be set for both channels allowing you to capture short process signal anomalies.The pushbutton menu interface allows simple set up and the bright LCD display is easy to read and can be configured to display real-time data in digital or trend formats. Store large amounts of data (up to 2 gigabytes) with the optional Compact Flash cards.USB communication model (80816-02) provides access to data stored on Compact Flash cards or the ability to collect real-time data via USB port and included cable. Select the Ethernet communication model (80816-04) allowing you network access to data card files utilizing 10/100BaseT Ethernet via the RJ45 connector mounted on the back of the recorder.The optional Navigator software makes reviewing, printing and exporting your data simple. Software will automatically start up Excel, convert historical data, load data into an organized spreadsheet along with displaying scales, date and time stamp information.Whats included: Navigator Lite software demo, power supply (100 to 240 VAC, 50/60 Hz), and a 6-ft power cord.atribut:
- Number of Channels: 2
- Chart Type: Digital
- Chart Speed: 0.75 inches/second to 1 inch/10 hours
- Maximum Temperature (°F): 1830
- Minimum Temperature (°F): -148
- Maximum Temperature (°C): 1000
- Data Logging: Compact flash drive [2 GB]
- Display Type: LCD (160 x 80 pixel)
- Maximum Current Input (DC): 50
- Maximum Input (VDC): 25
- Maximum Operating Temperature (°F): 122
- Minimum Current Input (DC): None
- Minimum Input (VDC): None
- Minimum Operating Temperature (°F): -14
- Minimum Temperature (°C): -100
- Output Type: 1 SPST relay (0.5 A)
- Sampling Rate: 10 milliseconds per channel
- Temperature Accuracy: ±0.1% of reading
- Temperature Resolution: 0.025% full-scale
- Width (inch): 3 25/32
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- Autonics Digital Panel Meters Ammeter SeriesDeskripsi:The M4Y/M4W/M5W/M4M series digital ammeters can measure electric current in amperes and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
- YOKOGAWA Digital Multimeter (Multitester)atribut:
- DC Voltage (V): 1000
- AC Voltage (V): 1000
- DC Current (A): 10
- AC Current (A): 10
- Resistance (omega): 60M
- Detection System: True root mean square rectification (RMS)
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Taffware Bien6 Digital Satellite TV Tuner Box Receiver 1080P DVB-T2Deskripsi:Agar Anda dapat menyaksikan siaran televisi di saat siaran TV analog dimatikan, Anda dapat menggunakan set top box Bien6 dari Taffware. Dengan bermodalkan TV tabung Anda tetap dapat menyaksikan siaran TV digital, karena produk ini sudah menangkap sinyal DVB-T2. Merupakan sistem transmisi terestial digital yang sudah menjadi standar transmisi siaran terbaru untuk TV digital. Didesain dengan bentuk yang sangat minimalis sehingga tidak membutuhkan banyak tempat untuk menempatkan alat ini dekat dengan TV Anda.atribut:
- Voltage (V/Hz): 100 - 240, 50/60
- Processor: Sunplus 1509C/MSD7T00
- Dimensions (mm): 168 x 95 x 35
- I/O Ports: 1 x RF In, 1 x RF Loop, 1 x Coaxial, 1 x HDMI 1.3, 1 x RCA
- Video: 1080P H.264
- Input Frequency (MHz): VHF 177 - 213, UHF 473 - 803
- AND Timbangan Digital Anti Debu dan Anti Air Seri SJ-WP (Timbangan Meja Tahan Cuaca)Deskripsi:AND Dust & Waterproof Digital Scales SJ-WP Series with
- Cole Parmer Paperless Recorder Two Channel IsolatedDeskripsi:Compact size combined with extreme flexibility makes these two-channel paperless recorders a powerful, yet economical, digital data recording system. A maximum storage rate of 100 samples per second can be set for both channels, letting you capture short duration process signals anomalies. Use CompactFlash™ cards up to 2 GB for data storage over longer time periods.atribut:
- Number of Channels: 2
- Chart Type: Digital
- Maximum Temperature (°F): 4350
- Minimum Temperature (°F): -150
- Maximum Temperature (°C): 2400
- Minimum Temperature (°C): -101
Daftar Harga digital recorder Terbaru October 2026
| Taffware Perekam Suara Digital Voice Recorder | Rp189.900 |
| MONARCH Chartless Digital Recorder Accessories | Rp469.900 |
| SONY Digital Voice Recorder TX Series | Rp4.499.900 |
| Unit Digital Non-Accident Recorder | Rp4.199.900 |
| HONEYWELL Digital Video Recorder | Rp2.899.900 |
| Panasonic HD Analog Digital Video Recorder | Rp3.099.900 |
| Panasonic Analog I-Pro Digital Disk Recorder | Rp70.999.900 |
| Saramonic Recorder | Rp2.799.900 |
| T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Case | Rp7.999.900 |
| Cole Parmer Two-Channel Electronic Paperless Recorder | Rp119.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lain%20-%20lain/Unit%20Digital%20Non-Accident%20Recorder/P103039958-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Panasonic%20HD%20Analog%20Digital%20Video%20Recorder/P102115022-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20Analog%20I-Pro%20Digital%20Disk%20Recorder/P102114988-1.jpg)




/7vP102134283-22.jpg)


/P102017227-1.jpg)

/7jP101503271-3.jpg)

/b8P101521404-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)